![sie3va61108hl310aa0](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/380539091.jpg?preset=medium)
SIEMENS CANADA LTD 3VA61108HL310AA0 BRKR 3VA61 3P 100A 150KA ETU3-LI
Description
SIEMENS LOW VOLTAGE 3VA UL MOLDED CASE CIRCUIT BREAKER WITH ELECTRONIC TRIP UNIT. 3VA61 FRAME WITH EXTREMELY HIGH (CLASS L) BREAKING CAPACITY. 100A 3-POLE (50KAIC AT 600V) (150KAIC AT 480V). ETU320 TRIP UNIT LI. SPECIAL FEATURES: WITHOUT LUGS. DIMENSIONS (W x H x D) IN: 4.1 x 7.8 x 4.2.
Specifications
Brand Name | Siemens | Sub Brand | 3VA |
Type | 3VA6 | Number of Poles | 3 |
Interrupt Rating | WITH 150kA INTERRUPTION RATING | Voltage Rating | 480 V |
Frame | 150A | Trip Type | ETU320 LI ADJUSTMENT KNOB |
Standards | UL | UPC | 804766306075 |
Packages
1 - UNIT - 1 |