Abbotsford
sie3va61108kp310aa0

SIEMENS CANADA LTD 3VA61108KP310AA0 3VA6,FS150A,3P,100A,50kA@600V,ETU850,LSI

Price $10,816.49 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIEMENS CANADA LTD
Manufacturer #:3VA61108KP310AA0
Documents Documents

Description

3VA6 Molded Case Circuit Breaker, FS 150A, 3 Poles, 100A, 50kA @ 600V, ETU850, LSI

Specifications

Brand Name Siemens Sub Brand Molded Case Circuit Breakers
Type 3VA6 Number of Poles 3
Interrupt Rating WITH 150kA INTERRUPTION RATING Voltage Rating 480 V
Frame 150A Trip Type ETU850 LSI LCD
Standards UL UPC 804766305795

Packages

1 - UNIT - 1