
SIEMENS CANADA LTD 3VA61155HL410AA0 3VA6,FS150A,4P,150A,18kA@600V,ETU320,LI
Description
3VA6 Molded Case Circuit Breaker, FS 150A, 4 Poles, 150A, 18kA @ 600V, ETU320, LI
Specifications
Brand Name | Siemens | Sub Brand | Molded Case Circuit Breakers |
Type | 3VA6 | Number of Poles | 4 |
Interrupt Rating | WITH 35kA INTERRUPTION RATING | Voltage Rating | 480 V |
Frame | 150A | Trip Type | ETU320 LI ADJUSTMENT KNOB |
Standards | UL | UPC | 804766305696 |
Packages
1 - UNIT - 1 |