SIEMENS CANADA LTD 3VA61158HM310AA0 BRKR 3VA61 3P 150A 150KA ETU3-LIG
Description
without_without 3VA6115-8HM31-....
Specifications
Brand Name | Siemens | Sub Brand | 3VA |
Type | 3VA6 | Number of Poles | 3 |
Interrupt Rating | WITH 150kA INTERRUPTION RATING | Voltage Rating | 480 V |
Frame | 150A | Trip Type | ETU330 LIG ADJUSTMENT KNOB |
Standards | UL | UPC | 804766303159 |
Packages
1 - UNIT - 1 |