SIEMENS 3VA62121MS310AA0 BRKR 3VA62 3P 125A 100KA MCP LI
Description
SIEMENS LOW VOLTAGE 3VA UL MOTOR CIRCUIT PROTECTOR WITH ELECTRONIC TRIP UNIT. 3VA62 FRAME. 125A 3-POLE (100KA AT 480V). ETU310M TRIP UNIT WITH ADJUSTABLE Ii. SPECIAL FEATURES: WITHOUT LUGS.. DIMENSIONS (W x H x D) IN: 4.1 x 7.8 x 4.2.
Specifications
Brand Name | Siemens | Sub Brand | 3VA |
Type | 3VA6 | Number of Poles | 3 |
Voltage Rating | 480 V | Frame | 250A |
Trip Type | ETU310M ELECTRONIC MOTOR CIRCUIT PROTECTOR ADJUSTMENT KNOB | Standards | UL |
UPC | 804766302817 |
Packages
1 - UNIT - 1 |