SIEMENS 3VA62255HL410AA0 3VA6,FS250A,4P,250A,18kA@600V,ETU320,LI
Description
3VA6 Molded Case Circuit Breaker, FS 250A, 4 Poles, 250A, 18kA @ 600V, ETU320, LI
Specifications
Brand Name | Siemens | Sub Brand | Molded Case Circuit Breakers |
Type | 3VA6 | Number of Poles | 4 |
Interrupt Rating | WITH 35kA INTERRUPTION RATING | Voltage Rating | 480 V |
Frame | 250A | Trip Type | ETU320 LI ADJUSTMENT KNOB |
Standards | UL | UPC | 804766310201 |
Packages
1 - UNIT - 1 |