SIEMENS CANADA LTD 3VA62255JQ310AA0 BRKR 3VA62 3P 250A 35KA ETU5-LSIG
Description
SIEMENS LOW VOLTAGE 3VA UL MOLDED CASE CIRCUIT BREAKER WITH ELECTRONIC TRIP UNIT. 3VA62 FRAME WITH MEDIUM LOW (CLASS M) BREAKING CAPACITY. 250A 3-POLE (18KAIC AT 600V) (35KAIC AT 480V). ETU560 TRIP UNIT LCD LSIG. SPECIAL FEATURES: WITHOUT LUGS.. DIMENSIONS (W x H x D) IN: 4.1 x 7.8 x 4.2.
Specifications
Brand Name | Siemens | Sub Brand | 3VA |
Type | 3VA6 | Number of Poles | 3 |
Interrupt Rating | WITH 35kA INTERRUPTION RATING | Voltage Rating | 480 V |
Frame | 250A | Trip Type | ETU560 LSIG LCD |
Standards | UL | UPC | 804766310065 |
Packages
1 - UNIT - 1 |