SIEMENS CANADA LTD 3VA62257HL310AA0 BRKR 3VA62 3P 250A 100KA ETU3-LI
Description
SIEMENS LOW VOLTAGE 3VA UL MOLDED CASE CIRCUIT BREAKER WITH ELECTRONIC TRIP UNIT. 3VA62 FRAME WITH MEDIUM HIGH (CLASS C) BREAKING CAPACITY. 250A 3-POLE (35KAIC AT 600V) (100KAIC AT 480V). ETU320 TRIP UNIT LI. SPECIAL FEATURES: WITHOUT LUGS.. DIMENSIONS (W x H x D) IN: 4.1 x 7.8 x 4.2.
Specifications
Brand Name | Siemens | Sub Brand | 3VA |
Type | 3VA6 | Number of Poles | 3 |
Interrupt Rating | WITH 100kA INTERRUPTION RATING | Voltage Rating | 480 V |
Frame | 250A | Trip Type | ETU320 LI ADJUSTMENT KNOB |
Standards | UL | UPC | 804766309502 |
Packages
1 - UNIT - 1 |