Abbotsford
sie3va62257hn310aa0

SIEMENS CANADA LTD 3VA62257HN310AA0 3VA6,FS250A,3P,250A,35kA@600V,ETU350,LSI

Price $8,624.91 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIEMENS CANADA LTD
Manufacturer #:3VA62257HN310AA0
Documents Documents

Description

3VA6 Molded Case Circuit Breaker, FS 250A, 3 Poles, 250A, 35kA @ 600V, ETU350, LSI

Specifications

Brand Name Siemens Sub Brand Molded Case Circuit Breakers
Type 3VA6 Number of Poles 3
Interrupt Rating WITH 100kA INTERRUPTION RATING Voltage Rating 480 V
Frame 250A Trip Type ETU350 LSI ADJUSTMENT KNOB
Standards UL UPC 804766309427

Packages

1 - UNIT - 1