
SIEMENS CANADA LTD 3VA62258JQ310AA0 3VA6,FS250,3P,250A,50kA@600V,ETU560,LSIG
Description
3VA6 Molded Case Circuit Breaker, FS 250A, 3 Poles, 250A, 50kA @ 600V, ETU560, LSIG
Specifications
Brand Name | Siemens | Sub Brand | Molded Case Circuit Breakers |
Type | 3VA6 | Number of Poles | 3 |
Interrupt Rating | WITH 150kA INTERRUPTION RATING | Voltage Rating | 480 V |
Frame | 250A | Trip Type | ETU560 LSIG LCD |
Standards | UL | UPC | 804766308987 |
Packages
1 - UNIT - 1 |