SIEMENS CANADA LTD 3VA63405KL310AA0 3VA6,FS400A,3P,400A,18kA@600V,ETU820,LI
Description
3VA6 Molded Case Circuit Breaker, FS 400A, 3 Poles, 400A, 18kA @ 600V, ETU820, LI
Specifications
Brand Name | Siemens | Sub Brand | Molded Case Circuit Breakers |
Type | 3VA6 | Number of Poles | 3 |
Interrupt Rating | WITH 35kA INTERRUPTION RATING | Voltage Rating | 480 V |
Frame | 400A | Trip Type | ETU820 LI LCD |
Standards | UL | UPC | 804766313288 |
Packages
1 - UNIT - 1 |