SIEMENS CANADA LTD 3VA63407HL310AA0 BRKR 3VA63 3P 400A 100KA ETU3-LI
Description
SIEMENS LOW VOLTAGE 3VA UL MOLDED CASE CIRCUIT BREAKER WITH ELECTRONIC TRIP UNIT. 3VA63 FRAME WITH VERY HIGH (CLASS C) BREAKING CAPACITY. 400A 3-POLE (35KAIC AT 600V) (100KAIC AT 480V). ETU320 TRIP UNIT LI. SPECIAL FEATURES: WITHOUT LUGS. DIMENSIONS (W x H x D) IN: 5.4 x 9.8 x 5.4.
Specifications
Brand Name | Siemens | Sub Brand | 3VA |
Type | 3VA6 | Number of Poles | 3 |
Interrupt Rating | WITH 100kA INTERRUPTION RATING | Voltage Rating | 480 V |
Frame | 400A | Trip Type | ETU320 LI ADJUSTMENT KNOB |
Standards | UL | UPC | 804766313028 |
Packages
1 - UNIT - 1 |