Abbotsford
sie3va63407hn310aa0

SIEMENS CANADA LTD 3VA63407HN310AA0 3VA6,FS400A,3P,400A,35kA@600V,ETU350,LSI

Price $11,240.66 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIEMENS CANADA LTD
Manufacturer #:3VA63407HN310AA0
Documents Documents

Description

3VA6 Molded Case Circuit Breaker, FS 400A, 3 Poles, 400A, 35kA @ 600V, ETU350, LSI

Specifications

Brand Name Siemens Sub Brand Molded Case Circuit Breakers
Type 3VA6 Number of Poles 3
Interrupt Rating WITH 100kA INTERRUPTION RATING Voltage Rating 480 V
Frame 400A Trip Type ETU350 LSI ADJUSTMENT KNOB
Standards UL UPC 804766312984

Packages

1 - UNIT - 1