Abbotsford
sie3va63255jq310aa0

SIEMENS CANADA LTD 3VA63255JQ310AA0 3VA6,FS400,3P,250A,18kA@600V,ETU560,LSIG

Price $9,119.78 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIEMENS CANADA LTD
Manufacturer #:3VA63255JQ310AA0
Documents Documents

Description

3VA6 Molded Case Circuit Breaker, FS 400A, 3 Poles, 250A, 18kA @ 600V, ETU560, LSIG

Specifications

Brand Name Siemens Sub Brand Molded Case Circuit Breakers
Type 3VA6 Number of Poles 3
Interrupt Rating WITH 35kA INTERRUPTION RATING Voltage Rating 480 V
Frame 400A Trip Type ETU560 LSIG LCD
Standards UL UPC 804766314667

Packages

1 - UNIT - 1