![sie3va63256jp310aa0](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/380539304.jpg?preset=medium)
SIEMENS CANADA LTD 3VA63256JP310AA0 BRKR 3VA63 3P 250A 65KA ETU5-LSI
Description
SIEMENS LOW VOLTAGE 3VA UL MOLDED CASE CIRCUIT BREAKER WITH ELECTRONIC TRIP UNIT. 3VA63 FRAME WITH HIGH (CLASS H) BREAKING CAPACITY. 250A 3-POLE (22KAIC AT 600V) (65KAIC AT 480V). ETU550 TRIP UNIT LCD LSI. SPECIAL FEATURES: WITHOUT LUGS. DIMENSIONS (W x H x D) IN: 5.4 x 9.8 x 5.4.
Specifications
Brand Name | Siemens | Sub Brand | 3VA |
Type | 3VA6 | Number of Poles | 3 |
Interrupt Rating | WITH 65kA INTERRUPTION RATING | Voltage Rating | 480 V |
Frame | 400A | Trip Type | ETU550 LSI LCD |
Standards | UL | UPC | 804766314346 |
Packages
1 - UNIT - 1 |