
SIEMENS CANADA LTD 3VA64401MS310AA0 3VA6 Breaker,FS 400A,3P,400A,ETU310M,I
Description
3VA6 Molded Case Circuit Breaker, FS 400A, 3 Poles, 400A, ETU310M, I
Specifications
Brand Name | Siemens | Sub Brand | Molded Case Circuit Breakers |
Type | 3VA6 | Number of Poles | 3 |
Voltage Rating | 480 V | Frame | 600A |
Trip Type | ETU310M ELECTRONIC MOTOR CIRCUIT PROTECTOR ADJUSTMENT KNOB | Standards | UL |
UPC | 804766312656 |
Packages
1 - UNIT - 1 |