![sie3va64405hl412aa0](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/381484199.jpg?preset=medium)
SIEMENS CANADA LTD 3VA64405HL412AA0 BRKR 3VA64 4P 400A 35KA ETU3-LI 100
Description
SIEMENS LOW VOLTAGE 3VA UL MOLDED CASE CIRCUIT BREAKER WITH ELECTRONIC TRIP UNIT. 3VA64 FRAME WITH MEDIUM (CLASS M) BREAKING CAPACITY. 400A 4-POLE (18KAIC AT 600V) (35KAIC AT 480V). ETU320 TRIP UNIT LI. SPECIAL FEATURES: WITHOUT LUGS 100 PERCENT RATED. DIMENSIONS (W x H x D) IN: 7.2 x 9.8 x 5.4.
Specifications
Brand Name | Siemens | Sub Brand | 3VA |
Type | 3VA6 | Number of Poles | 4 |
Interrupt Rating | WITH 35kA INTERRUPTION RATING | Voltage Rating | 480 V |
Frame | 600A | Trip Type | ETU320 LI ADJUSTMENT KNOB |
Standards | UL | UPC | 804766317446 |
Packages
1 - UNIT - 1 |