
SIEMENS CANADA LTD 3VA64405KQ312AA0 3VA6,3P,400A,18kA@600V,ETU860,LSIG,100%
Description
3VA6 Molded Case Circuit Breaker, FS 600A, 3 Poles, 400A, 18kA @ 600V, ETU860, LSIG, 100% Rated
Specifications
Brand Name | Siemens | Sub Brand | Molded Case Circuit Breakers |
Type | 3VA6 | Number of Poles | 3 |
Interrupt Rating | WITH 35kA INTERRUPTION RATING | Voltage Rating | 480 V |
Frame | 600A | Trip Type | ETU860 LSIG LCD |
Standards | UL | UPC | 804766317149 |
Packages
1 - UNIT - 1 |