SIEMENS CANADA LTD 3VA64406HM312AA0 BRKR 3VA64 3P 400A 65KA ETU3-LIG 100
Description
SIEMENS LOW VOLTAGE 3VA UL MOLDED CASE CIRCUIT BREAKER WITH ELECTRONIC TRIP UNIT. 3VA64 FRAME WITH HIGH (CLASS H) BREAKING CAPACITY. 400A 3-POLE (22KAIC AT 600V) (65KAIC AT 480V). ETU330 TRIP UNIT LIG. SPECIAL FEATURES: WITHOUT LUGS 100 PERCENT RATED. DIMENSIONS (W x H x D) IN: 5.4 x 9.8 x 5.4.
Specifications
Brand Name | Siemens | Sub Brand | 3VA |
Type | 3VA6 | Number of Poles | 3 |
Interrupt Rating | WITH 65kA INTERRUPTION RATING | Voltage Rating | 480 V |
Frame | 600A | Trip Type | ETU330 LIG ADJUSTMENT KNOB |
Standards | UL | UPC | 804766317064 |
Packages
1 - UNIT - 1 |