SIEMENS CANADA LTD 3VA64605KP310AA0 3VA6,FS600A,3P,600A,18kA@600V,ETU850,LSI
Description
3VA6 Molded Case Circuit Breaker, FS 600A, 3 Poles, 600A, 18kA @ 600V, ETU850, LSI
Specifications
Brand Name | Siemens | Sub Brand | Molded Case Circuit Breakers |
Type | 3VA6 | Number of Poles | 3 |
Interrupt Rating | WITH 35kA INTERRUPTION RATING | Voltage Rating | 480 V |
Frame | 600A | Trip Type | ETU850 LSI LCD |
Standards | UL | UPC | 804766315893 |
Packages
1 - UNIT - 1 |