
SIEMENS CANADA LTD 3VA65605HL322AA0 3VA65,3P,600A,18kA@600V,ETU320,LI,100%
Description
3VA6 Molded Case Circuit Breaker, FS 800A, 3 Poles, 600A, 18kA @ 600V, ETU320, LI, 100% Rated
Specifications
Brand Name | Siemens Canada | Sub Brand | Molded Case Circuit Breakers |
Number of Poles | 3 | Interrupt Rating | 18 kA 600 V |
Voltage Rating | 600 V | Application | Electrical Distribution |
UPC | 804766978746 |
Packages
1 - UNIT - 1 |