
SIEMENS CANADA LTD 3VA65806HL322AA0 3VA65,3P,800A,22kA@600V,ETU320,LI,100%
Description
3VA6 Molded Case Circuit Breaker, FS 800A, 3 Poles, 800A, 22kA @ 600V, ETU320, LI, 100% Rated
Specifications
Brand Name | Siemens Canada | Sub Brand | Molded Case Circuit Breakers |
Number of Poles | 3 | Interrupt Rating | 22 kA 600 V |
Voltage Rating | 600 V | Application | Electrical Distribution |
UPC | 804766979811 |
Packages
1 - UNIT - 1 |