SIEMENS CANADA LTD 3VA66106HL320AA0 3VA6,FS1000,3P,1000A,22kA@600V,ETU320,LI
Description
3VA6 Molded Case Circuit Breaker, FS 1000A, 3 Poles, 1000A, 22kA @ 600V, ETU320, LI
Specifications
Brand Name | Siemens Canada | Sub Brand | Molded Case Circuit Breakers |
Number of Poles | 3 | Interrupt Rating | 22 kA 600 V |
Voltage Rating | 600 V | Application | Electrical Distribution |
UPC | 804766980480 |
Packages
1 - UNIT - 1 |