
SIEMENS CANADA CMD63B800 800Amp 600VAC 3-Pole Medium Duty Breaker
Description
Type MD Molded Case Circuit Breaker, 65kA @ 600V, 3 Poles, 800A, Non-interchangeable, Standard 40 Degree Celsius Breaker, Thermal Magnetic, Highest IC Rating and Current Limiting
Specifications
Brand Name | Siemens | Sub Brand | Sentron |
Item Name | Molded Case Circuit Breaker | Type | Type CMD6, Current Limiting |
Number of Poles | 3 | Interrupt Rating | 65 kA |
Amperage Rating | 800 A | Voltage Rating | 600 VAC or 500 VDC |
Trip Range | 4000 - 8000 A | Frequency Rating | 50/60 Hz |
Actuator | Varying | Auxiliary Contacts | N/A |
Frame | MD | Trip Type | Thermal Magnetic |
Temperature Rating | 40 °C | Dimensions | 9-1/2 in L x 12.2 in W x 19.6 in H |
Standards | UL/HACR Listed | Application | For Standard 40C Breaker |
UPC | 783643215061 |
Packages
1 - UNIT - 1 |