SIEMENS CND63B120 1200A C.B., BREAKER ND 3P 1200A 100KA NL
Description
SIEMENS LOW VOLTAGE SENTRON MOLDED CASE CIRCUIT BREAKER WITH THERMAL - MAGNETICTRIP UNIT. ASSEMBLED STANDARD 40 DEG C BREAKER ND FRAME WITH FUSELESS CURRENT LIMITING BREAKING CAPACITY. 1200A 3-POLE (65KAIC AT 600V) (100KAIC AT 480V). NON-INTERCHANGEABLE TRIP UNIT. SPECIAL FEATURES NO LUGS INSTALLED. DIMENSIONS (W x Hx D) IN 9.00 x 16.0 x 6.00.
Specifications
Brand Name | Siemens | Sub Brand | Sentron |
Type | CND6 | Number of Poles | 3 |
Interrupt Rating | 65 kAIC | Voltage Rating | 600 V |
Trip Range | 5000-10000 | Frequency Rating | 50/60 Hz |
Actuator | Varying | Auxiliary Contacts | N/A |
Frame | ND | Trip Type | Thermal Magnetic |
Standards | UL/HACR | Application | Standard 40C Breaker |
UPC | 783643215870 |
Packages
1 - UNIT - 1 |