SIEMENS CND63B120 ND MCCB,65kA@600V,3P,1200A,NO-INT,STD,TM
Description
Type ND Molded Case Circuit Breaker, 65kA @ 600V, 3 Poles, 1200A, Non-interchangeable, Standard 40 Degree Celsius Breaker, Thermal Magnetic, Highest IC Rating and Current Limiting
Specifications
Brand Name | Siemens | Sub Brand | Sentron |
Type | CND6 | Number of Poles | 3 |
Interrupt Rating | 65 kAIC | Voltage Rating | 600 V |
Trip Range | 5000-10000 | Frequency Rating | 50/60 Hz |
Actuator | Varying | Auxiliary Contacts | N/A |
Frame | ND | Trip Type | Thermal Magnetic |
Standards | UL/HACR | Application | Standard 40C Breaker |
UPC | 783643215870 |
Packages
1 - UNIT - 1 |