
SIEMENS CANADA CED62B100 100Amp 600V 2-Pole Sentron® CED6 Molded Case Circuit Breaker, Red Label
Description
Sentron molded case circuit breaker. ED 125 A frame, Sentron series.
Specifications
Brand Name | Siemens | Sub Brand | Sentron |
Item Name | Molded Case Circuit Breaker | Type | CED6 |
Number of Poles | 2 | Interrupt Rating | 100 kA |
Amperage Rating | 100 A | Voltage Rating | 600 VAC, 250 VDC |
Trip Range | N/A | Frequency Rating | 50/60 Hz |
Actuator | Varying | Auxiliary Contacts | N/A |
Frame | ED | Trip Type | Thermal Magnetic |
Temperature Rating | 40 °C | Dimensions | 3 in L x 10 in W x 5 in H |
Standards | HACR | Application | For Standard 40C Breaker |
UPC | 783643210639 |
Packages
1 - UNIT - 1 |