Abbotsford
sieced63b050

SIEMENS CANADA CED63B050 50Amp 600VAC 500VDC 3-Pole Siemens Sentron™ Series Type CED6 Molded Case Circuit Breaker

Price $4,683.08 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIEMENS
Manufacturer #:CED63B050

Description

Molded case circuit FCL (fuseless current limiting) breakers for ED125A frame sentron mounting in 1 type of tripping speed CED6=100KA. Available in version 2 pole 250vdc/600vac, 3 poles 500vdc/600vac.

Specifications

Brand Name Siemens Sub Brand Sentron
Type CED6 Number of Poles 3 Pole
Interrupt Rating 100KAIC Voltage Rating 600//500 VAC//VDC
Trip Range N/A Frequency Rating 50/60 Hz
Actuator Varying Auxiliary Contacts N/A
Frame ED Trip Type Thermal-Magnetic
Standards HACR Application Standard 40C Breaker
UPC 783643210707

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok