![sieced63b060](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/274182657.jpg?preset=medium)
SIEMENS CANADA CED63B060 60Amp 600VAC 500VDC 3-Pole Siemens Sentron™ Series Type CED6 Molded Case Circuit Breaker
Description
Molded case circuit FCL (fuseless current limiting) breakers for ED125A frame sentron mounting in 1 type of tripping speed CED6=100KA. Available in version 2 pole 250vdc/600vac, 3 poles 500vdc/600vac.
Specifications
Brand Name | Siemens | Sub Brand | Sentron |
Item Name | Circuit Breaker | Type | CED6 |
Number of Poles | 3 | Interrupt Rating | 100 kA |
Amperage Rating | 60 A | Voltage Rating | 600 VAC or 500 VDC |
Terminal Connection | Stud | Trip Range | N/A |
Frequency Rating | 50/60 Hz | Actuator | Switch Position Knob |
Auxiliary Contacts | N/A | Frame | ED |
Trip Type | Thermal Magnetic | Temperature Rating | 40 °C |
Dimensions | 5-1/2 in L x 4 in W x 10.1 in H | Standards | HACR Rated |
Application | Standard 40C Breaker | UPC | 783643210714 |
Packages
1 - UNIT - 1 |