![sieced63b070](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/297776334.jpg?preset=medium)
SIEMENS CANADA CED63B070 70Amp 600VAC 500VDC 3-Pole Siemens Sentron™ Series Type CED6 Molded Case Circuit Breaker
Description
Molded case circuit FCL (fuseless current limiting) breakers for ED125A frame sentron mounting in 1 type of tripping speed CED6=100KA. Available in version 2 pole 250vdc/600vac, 3 poles 500vdc/600vac.
Specifications
Brand Name | Siemens | Sub Brand | Sentron |
Type | CED6 | Number of Poles | 3 Pole |
Interrupt Rating | 100KAIC | Voltage Rating | 600//500 VAC//VDC |
Trip Range | N/A | Frequency Rating | 50/60 Hz |
Actuator | Varying | Auxiliary Contacts | N/A |
Frame | ED | Trip Type | Thermal-Magnetic |
Standards | HACR | Application | Standard 40C Breaker |
UPC | 783643210721 |
Packages
1 - UNIT - 1 |