Abbotsford
sieced63b110

SIEMENS CANADA CED63B110 110Amp 600VAC 500VDC 3-Pole Siemens Sentron™ Series Type CED6 Molded Case Circuit Breaker

Price $6,982.19 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIEMENS
Manufacturer #:CED63B110
Documents Documents

Description

Molded case circuit FCL (fuseless current limiting) breakers for ED125A frame sentron mounting in 1 type of tripping speed CED6=100KA. Available in version 2 pole 250vdc/600vac, 3 poles 500vdc/600vac.

Specifications

Brand Name Siemens Sub Brand Sentron
Item Name Molded Case Circuit Breaker Type CED6, Fuseless Current Limiting
Number of Poles 3 Interrupt Rating 100 kA
Amperage Rating 110 A Voltage Rating 600 VDC, 500 VAC
Trip Range N/A Frequency Rating 50/60 Hz
Actuator Varying Auxiliary Contacts N/A
Frame ED Trip Type Thermal Magnetic
Temperature Rating 40 °C Dimensions 4 in L x 2 in W x 6 in H
Standards HACR Application For Standard 40C Breaker
UPC 783643210769

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok