![siecfd63b100](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/268234969.jpg?preset=medium)
SIEMENS CANADA CFD63B100 100Amp 600VAC 500VDC 3-Pole Siemens Sentron™ Series Type CFD6-A Molded Case Circuit Breaker
Description
Molded case circuit breaker. 3-pole. 600 VAC/500 VDC. 100 A continuous current rating at 40°C. Type CFD6-A fuseless current limiting. Non-interchangeable trip (assembled circuit breaker without lugs).
Specifications
Brand Name | Siemens | Sub Brand | Sentron |
Item Name | Molded Case Circuit Breaker | Type | CFD6 |
Series | CFD6 | Number of Poles | 3 |
Interrupt Rating | 100 kA | Amperage Rating | 100 A |
Voltage Rating | 600 VAC/500 VDC | Trip Range | 700 - 1200 A |
Frequency Rating | 50/60 Hz | Actuator | Varying |
Auxiliary Contacts | N/A | Frame | FD |
Trip Type | Thermal Magnetic | Temperature Rating | 40 °C |
Dimensions | 7 in L x 6 in W x 15 in H | Standards | UL Listed, HACR Rated |
Application | Standard 40C Breaker | UPC | 783643212145 |
Packages
1 - UNIT - 1 |