
SIEMENS CFD63B175 BREAKER FD 3P 175A 600V100KA MOLDED CASE
Description
Molded case circuit FCL (fuseless current limiting) breakers for ED125A frame sentron mounting in 1 type of tripping speed CED6=100KA. Available in version 2 pole 250vdc/600vac, 3 poles 500vdc/600vac.
Specifications
Brand Name | Siemens | Sub Brand | Sentron |
Item Name | Molded Case Circuit Breaker | Type | CFD6 |
Series | CFD6 | Number of Poles | 3 |
Interrupt Rating | 100 kA | Amperage Rating | 175 A |
Voltage Rating | 600 VAC/500 VDC | Trip Range | 900 - 2000 A |
Frequency Rating | 50/60 Hz | Actuator | Varying |
Auxiliary Contacts | N/A | Frame | FD |
Trip Type | Thermal Magnetic | Temperature Rating | 40 °C |
Dimensions | 7.5 in L x 7.6 in W x 17 in H | Standards | UL Listed, HACR Rated |
Application | Standard 40C Breaker | UPC | 783643212183 |
Packages
1 - UNIT - 1 |