![siecfd63b250](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/297776387.jpg?preset=medium)
SIEMENS CANADA CFD63B250 250Amp 600VAC 500VDC 3-Pole Siemens Sentron™ Series Type CFD6-A Molded Case Circuit Breaker
Description
Molded case circuit FCL (fuseless current limiting) breakers for ED125A frame sentron mounting in 1 type of tripping speed CED6=100KA. Available in version 2 pole 250vdc/600vac, 3 poles 500vdc/600vac.
Specifications
Brand Name | Siemens | Sub Brand | Sentron |
Item Name | Circuit Breaker | Type | CFD6 |
Number of Poles | 3 | Interrupt Rating | 100 kAIC |
Amperage Rating | 250 A | Voltage Rating | 600/500 VAC/VDC |
Trip Range | 1100 - 2500 A | Frequency Rating | 50/60 Hz |
Actuator | Varying | Auxiliary Contacts | N/A |
Frame | FD, CFD6 | Trip Type | Thermal Magnetic |
Temperature Rating | 40 °C | Dimensions | 7-1/2 in L x 7-1/2 in W x 16.8 in H |
Standards | UL Listed, HACR Rated | Application | For Standard 40C Breaker |
UPC | 783643212213 |
Packages
1 - UNIT - 1 |