
SIEMENS CANADA LTD CJD63B300 Breaker circuit CJD6 3-pole current limiting 300A 600VAC/500VDC
Description
Molded case adjustable instantaneous thermal magnetic trip 3-pole CJD6 type circuit breaker.
Specifications
Brand Name | Siemens | Sub Brand | Sentron |
Type | Type CJD6, Current Limiting | Number of Poles | 3 |
Interrupt Rating | 100 kAIC | Voltage Rating | 600/500 VAC/VDC |
Trip Range | 1250-2500 | Frequency Rating | 50/60 Hz |
Actuator | Varying | Auxiliary Contacts | N/A |
Frame | JD | Trip Type | Thermal Magnetic |
Standards | HACR | Application | Standard 40C Breaker |
UPC | 783643213593 |
Packages
1 - UNIT - 1 |