
SIEMENS CANADA CJD63B400 400Amp 600V CLD6-A Frame Sentron® Non-Interchangeable Trip (Assembled Circuit Breaker)
Description
Molded case circuit FCL (fuseless current limiting) breakers for ED125A frame sentron mounting in 1 type of tripping speed CED6=100KA. Available in version 2 pole 250vdc/600vac, 3 poles 500vdc/600vac.
Specifications
Brand Name | Siemens | Sub Brand | Sentron |
Item Name | Molded Case Circuit Breaker | Type | Type CJD6, Current Limiting |
Number of Poles | 3 | Interrupt Rating | 100 kA |
Amperage Rating | 400 A | Voltage Rating | 600 VAC or 500 VDC |
Trip Range | 2000 - 4000 A | Frequency Rating | 50/60 Hz |
Actuator | Varying | Auxiliary Contacts | N/A |
Frame | JD | Trip Type | Thermal Magnetic |
Temperature Rating | 40 °C | Dimensions | 7.4 in L x 9.7 in W x 19.7 in H |
Standards | HACR Listed | Application | For Standard 40C Breaker |
UPC | 783643213616 |
Packages
1 - UNIT - 1 |