![siecjd63s400a](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/523613118.jpg?preset=medium)
SIEMENS CANADA CJD63S400A 400Amp 600V 3 Pole Siemens Type CJD6 Molded Case Circuit Breaker
Description
Molded case circuit FCL (fuseless current limiting) breakers for ED125A frame sentron mounting in 1 type of tripping speed CED6=100KA. Available in version 2 pole 250vdc/600vac, 3 poles 500vdc/600vac.
Specifications
Brand Name | Siemens | Sub Brand | Sentron |
Item Name | Molded Case Circuit Breaker | Type | CJD6 |
Series | CJD6 | Number of Poles | 3 |
Interrupt Rating | 100 kA | Amperage Rating | 400 A |
Voltage Rating | 600 VAC/500 VDC | Trip Range | 6000 A |
Frequency Rating | 50/60 Hz | Actuator | Varying |
Auxiliary Contacts | N/A | Frame | JD |
Trip Type | Thermal Magnetic | Temperature Rating | 40 °C |
Dimensions | 8 in L x 9 in W x 20 in H | Standards | HACR Rated |
Application | Molded Case Switch | UPC | 783643213708 |
Packages
1 - UNIT - 1 |