![siecld63b450](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/147071599.jpg?preset=medium)
SIEMENS CANADA LTD CLD63B450 450A CIR BRK, MCCB 3P, 600 VAC, C.L.
Description
SIEMENS LOW VOLTAGE SENTRON MOLDED CASE CIRCUIT BREAKER WITH THERMAL - MAGNETICTRIP UNIT. ASSEMBLED STANDARD 40 DEG C BREAKER LD FRAME WITH FUSELESS CURRENT LIMITING BREAKING CAPACITY. 450A 3-POLE (100KAIC AT 600V) (150KAIC AT 480V). NON-INTERCHANGEABLE TRIP UNIT. SPECIAL FEATURES NO LUGS INSTALLED. DIMENSIONS (W x Hx D) IN 7.50 x 17.9 x 4.00.
Specifications
Brand Name | Siemens | Sub Brand | Sentron |
Type | CLD6 | Number of Poles | 3 |
Interrupt Rating | 100 kAIC | Voltage Rating | 600/500 VAC/VDC |
Trip Range | 2000-4000 | Frequency Rating | 50/60 Hz |
Actuator | Varying | Auxiliary Contacts | N/A |
Frame | LD | Trip Type | Thermal Magnetic |
Standards | HACR | Application | Standard 40C Breaker |
UPC | 783643214262 |
Packages
1 - UNIT - 1 |