
SIEMENS CANADA CLD63B600 600Amp 600V CLD6-A Frame Sentron® Non-Interchangeable Trip (Assembled Circuit Breaker)
Description
Sentron molded case circuit breaker.
Specifications
Brand Name | Siemens | Sub Brand | Sentron |
Item Name | Molded Case Circuit Breaker Frame | Type | CLD6 |
Number of Poles | 3 | Interrupt Rating | 100 kAIC |
Amperage Rating | 600 A | Voltage Rating | 600/500 VAC/VDC |
Trip Range | 3000 - 6000 A | Frequency Rating | 50/60 Hz |
Actuator | Varying | Auxiliary Contacts | N/A |
Frame | LD, CLD6 | Trip Type | Thermal Magnetic |
Temperature Rating | 40 °C | Dimensions | 8 in L x 9 in W x 20 in H |
Standards | HACR Rated | Application | For Standard 40C Breaker |
UPC | 783643214286 |
Packages
1 - UNIT - 1 |