SIEMENS CANADA CQD6330 3 Pole 30Amp 600V Siemens Breaker Molded Case
Description
General application molded case circuit breakers CQD 100 A frame. Type CQD6 (cable in-cable out) CSA Certified, not UL.
Specifications
Brand Name | Siemens | Item Name | Molded Case Circuit Breaker |
Type | CQD6 | Number of Poles | 3 |
Interrupt Rating | 65 kA | Amperage Rating | 30 A |
Voltage Rating | 347/600 VAC | Terminal Connection | Cable-In/Cable-Out |
Mounting Type | 35 mm DIN Rail, Fixed | Frequency Rating | 50/60 Hz |
Frame | 100A | Trip Type | Thermal Magnetic |
Dimensions | 4.9 in H | Standards | CSA 22.2 No 5-02 |
Application | For Light Commercial and Industrial Power Distribution | UPC | 783643305762 |
Packages
1 - UNIT - 1 |