
SIEMENS CANADA LTD B140H Molded Case Circuit Breaker BLH 40 A, 1 P, Bolt-On
Description
Molded case circuit breaker. Panelboard mounting with INSTA-wire.
Specifications
Brand Name | Siemens | Sub Brand | Panelboards |
Item Name | Molded Case Circuit Breaker | Type | BLH |
Number of Poles | 1 | Interrupt Rating | 22 kA |
Amperage Rating | 40 A | Voltage Rating | 120 V |
Terminal Connection | Bolt-On | Trip Range | Thermal Magnetic |
Actuator | N/A | Auxiliary Contacts | N/A |
Frame | N/A | Trip Type | Thermal Magnetic |
Dimensions | 3 in L x 1 in W x 4 in H | Standards | UL 489 |
Application | Electrical Distribution | UPC | 783643263840 |
Packages
1 - UNIT - 1 |