Abbotsford
sieb160

SIEMENS CANADA B160 60Amp 1-Pole 120V 10kA Type BL Bolt-On Molded Case Circuit Breaker

Price $34.61 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIEMENS
Manufacturer #:B160
Documents Documents

Description

Molded case circuit bolt-on breakers for panelboard mounting with insta-wire in 3 types of tripping speed BL=10KA, BLH=22KA, HBL=65KA. Available in versions 1 pole 120vac, 2 poles common trip 120/240vac, 2 poles common trip 240vac and 3 poles common trip 240vac.

Specifications

Brand Name Siemens Sub Brand N/A
Item Name Molded Case Circuit Breaker Type BL
Number of Poles 1 Interrupt Rating 10 kA
Amperage Rating 60 A Voltage Rating 120 V
Terminal Connection Bolt-On Trip Range Thermal Magnetic
Actuator N/A Auxiliary Contacts N/A
Frame N/A Trip Type Thermal Magnetic
Dimensions 3 in L x 1 in W x 4 in H Standards UL 489
Application Electrical Distribution UPC 783643263505

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok