
SIEMENS CANADA LTD B115HH Molded Case Circuit Breaker HBL 15 A, 1 P, Bolt-On
Description
Molded case circuit breaker with panel board mounting and INSTA-wire.
Specifications
Brand Name | Siemens | Sub Brand | Panelboards |
Item Name | Molded Case Circuit Breaker | Type | HBL |
Number of Poles | 1 | Interrupt Rating | 65 AIC |
Amperage Rating | 15 A | Voltage Rating | 120 V |
Terminal Connection | Bolt-On | Trip Range | Thermal Magnetic |
Frequency Rating | 50/60 Hz | Actuator | N/A |
Auxiliary Contacts | N/A | Frame | N/A |
Trip Type | Thermal Magnetic | Dimensions | 1 in W x 3 in D x 3-3/4 in H |
Standards | UL Listed, CSA, NOM Certified | Application | Electrical Distribution |
UPC | 783643264083 |
Packages
1 - UNIT - 1 |