Abbotsford
sieb120hh

SIEMENS CANADA B120HH 20Amp 1-Pole 120V 65kA Type BLH Bolt-On Molded Case Circuit Breaker

Price $182.17 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIEMENS
Manufacturer #:B120HH
Documents Documents

Description

Type HBL Molded Case Circuit Breaker, Thermal-Magnetic, 1 Pole, 120V, 20A, 65kA

Specifications

Brand Name Siemens Sub Brand Panelboards
Item Name Molded Case Circuit Breaker Type HBL
Number of Poles 1 Interrupt Rating 65 kA
Amperage Rating 20 A Voltage Rating 120 V
Terminal Connection Bolt-On Trip Range Thermal Magnetic
Actuator N/A Auxiliary Contacts N/A
Frame N/A Trip Type Thermal Magnetic
Dimensions 4 in L x 3 in W x 1 in H Standards UL 489
Application Electrical Distribution UPC 783643264090

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok