
SIEMENS CANADA LTD B245H Circuit Breaker BLH 45 A, 2 P, Bolt-On
Description
BLH-Series Molded case circuit breaker. Bolt-on, panelboard Mounting with insta-wire.
Specifications
Brand Name | Siemens | Sub Brand | N/A |
Item Name | Circuit Breaker | Type | BLH |
Number of Poles | 2 | Interrupt Rating | 22 kA |
Amperage Rating | 45 A | Voltage Rating | 120/240 V |
Terminal Connection | Bolt-On | Trip Range | Thermal Magnetic |
Actuator | N/A | Auxiliary Contacts | N/A |
Frame | N/A | Trip Type | Thermal Magnetic |
Dimensions | 3 in L x 2 in W x 4 in H | Standards | UL 489 |
Application | Electrical Distribution | UPC | 783643000926 |
Packages
1 - UNIT - 1 |