Abbotsford
sieb260h

SIEMENS CANADA B260H 60Amp 2-Pole 120/240V 22kA Type BLH Bolt-On Molded Case Circuit Breaker

Price $209.33 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIEMENS
Manufacturer #:B260H

Description

Molded case circuit LOW TAB bolt-on breakers for panelboard mounting with insta-wire in 3 types of tripping speed BL=10KA, BLH=22KA, HBL=65KA. Available in versions 1 pole 120vac, 2 poles common trip 120/240vac, 2 poles common trip 240vac and 3 poles common trip 240vac.

Specifications

Brand Name Siemens Sub Brand N/A
Item Name Circuit Breaker Type BLH
Number of Poles 2 Interrupt Rating 22 kA
Amperage Rating 60 A Voltage Rating 120/240 V
Terminal Connection Bolt-On, Stud Trip Range Thermal Magnetic
Actuator Switch Position Knob Auxiliary Contacts N/A
Frame N/A Trip Type Thermal Magnetic
Dimensions 4 in L x 3 in W x 2 in H Standards UL 489
Application Electrical Distribution UPC 783643263949

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok