
SIEMENS B225H BREAKER 2P 25A BOLT ONBLH 22kA
Description
BLH BREAKER 25A 2P 120/240V 22kA
Specifications
Brand Name | Siemens | Sub Brand | Panelboards |
Item Name | Molded Case Circuit Breaker | Type | BLH |
Number of Poles | 2 | Interrupt Rating | 22 kAIC |
Amperage Rating | 25 A | Voltage Rating | 120/240 V |
Terminal Connection | Bolt-On | Mounting Type | Bolt-On, Panelboard |
Trip Range | Thermal Magnetic | Actuator | N/A |
Auxiliary Contacts | N/A | Frame | N/A |
Trip Type | Thermal Magnetic | Dimensions | 2 in W x 3-9/16 in H |
Standards | CSA Certified, NOM Certified, UL Listed | Application | For Electrical Distribution and Control |
UPC | 783643000919 |
Packages
1 - UNIT - 1 |