![sieb380](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/345245570.jpg?preset=medium)
SIEMENS CANADA B380 80Amp 3-Pole 240V 10kA Type BL Molded Case Circuit Breaker
Description
Molded case circuit LOW TAB bolt-on breakers for panelboard mounting with insta-wire in 3 types of tripping speed BL=10KA, BLH=22KA, HBL=65KA. Available in versions 1 pole 120vac, 2 poles common trip 120/240vac, 2 poles common trip 240vac and 3 poles common trip 240vac.
Specifications
Brand Name | Siemens | Sub Brand | N/A |
Item Name | Circuit Breaker | Type | BL |
Number of Poles | 3 | Interrupt Rating | 10 kA |
Amperage Rating | 80 A | Voltage Rating | 240 V |
Terminal Connection | Bolt-On | Trip Range | Thermal Magnetic |
Actuator | N/A | Auxiliary Contacts | N/A |
Frame | N/A | Trip Type | K-Curve, Thermal Magnetic |
Dimensions | 3 in L x 3 in W x 3 in H | Standards | UL 489 |
Application | Electrical Distribution | UPC | 783643263789 |
Packages
1 - UNIT - 1 |