SIEMENS B390H Molded Case Circuit Breaker BLH 90 A, 3 P, Bolt-On
Description
Molded case circuit breaker with panel board mounting and INSTA-wire.
Specifications
Brand Name | Siemens | Sub Brand | N/A |
Item Name | Molded Case Circuit Breaker | Type | BLH |
Number of Poles | 3 | Interrupt Rating | 22 kA |
Amperage Rating | 90 A | Voltage Rating | 240 V |
Terminal Connection | Bolt-On | Trip Range | Thermal Magnetic |
Actuator | N/A | Auxiliary Contacts | N/A |
Frame | N/A | Trip Type | Thermal Magnetic |
Dimensions | 3 in L x 3 in W x 4 in H | Standards | UL 489 |
Application | Electrical Distribution | UPC | 783643264069 |
Packages
1 - UNIT - 1 |