
SIEMENS B390HH Molded Case Circuit Breaker HBL 90 A, 3 P, Bolt-On
Description
Type HBL Molded Case Circuit Breaker, Thermal-Magnetic, 3 Poles, 240V, 90A, 65kA
Specifications
Brand Name | Siemens | Sub Brand | Panelboards |
Item Name | Molded Case Circuit Breaker | Type | HBL |
Number of Poles | 3 | Interrupt Rating | 65 kA |
Amperage Rating | 90 A | Voltage Rating | 240 V |
Terminal Connection | Bolt-On | Trip Range | Thermal Magnetic |
Actuator | N/A | Auxiliary Contacts | N/A |
Frame | N/A | Trip Type | Thermal Magnetic |
Dimensions | 4 in L x 4 in W x 3 in H | Standards | UL 489 |
Application | Electrical Distribution | UPC | 783643264281 |
Packages
1 - UNIT - 1 |